
Screwdriver Bit Socket, 1/2", In-Hex 3/16"
Mfr # IN 19 3/16AF
Zoro # G8495118
product price: $13.19
/eaKey Features
Bit Style
Hex Male
Overall Length
60mm
SAE or Metric
SAE
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IN 19 3/16AF
Zoro #
G8495118
UPC #
04010886615478
Country of Origin
Germany
Dimensions
Overall Length
60mm
Drive Size
1/2"
Point Size
3/16"
Details
Item
Screwdriver Bit Socket,1/2",In-Hex 3/16"
Bit Style
Hex Male
SAE or Metric
SAE
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Drive Type
square
Measurement Type
SAE
Number of Pieces
1
Standards
DIN 3120 - C 12.5; ISO 1174
Description
Screwdriver Bit Socket,1/2 In.,In-Hex 3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.