
Screwdriver Bit Socket, 1/2", Long 14mm
Mfr # IN 19 L 14-140
Zoro # G8758342
product price: $22.69
/eaKey Features
Overall Length
140mm
Number of Pieces
1
Measurement Type
Metric
Drive Size
1/2"
Drive Type
square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IN 19 L 14-140
Zoro #
G8758342
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
140mm
Drive Size
1/2"
Point Size
14mm
Details
Item
Screwdriver Bit Socket,1/2",Long 14mm
Number of Pieces
1
Measurement Type
Metric
Drive Type
square
Bit Style
Hex Male
Material
Vanadium Special Steel
Finish
Chrome Plated, Manganese-Phosphate
SAE or Metric
Metric
Standards
DIN 3120 - C 12.5; ISO 1174; DIN 7422
Description
Screwdriver Bit Socket,1/2 In.,Long 14mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.