
Screwdriver Bit Socket, 1/2", Long 5mm, Number of Pieces: 1
Mfr # IN 19 L 5-180
Zoro # G8495249
product price: $23.49
/eaKey Features
Bit Style
Hex Male
Overall Length
180mm
SAE or Metric
Metric
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IN 19 L 5-180
Zoro #
G8495249
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
180mm
Drive Size
1/2"
Point Size
5mm
Details
Item
Screwdriver Bit Socket,1/2",Long 5mm
Bit Style
Hex Male
SAE or Metric
Metric
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Number of Pieces
1
Measurement Type
Metric
Drive Type
square
Description
Screwdriver Bit Socket,1/2 In.,Long 5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.