Zoro Homepage

Screwdriver Bit Socket, 1/2", Long 6mm

  • Mfr # IN 19 L 6-140

  • Zoro # G8758257


product price: $15.79
/ea

Key Features

Overall Length
140mm
Number of Pieces
1
Measurement Type
Metric
Drive Size
1/2"
Drive Type
square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN 19 L 6-140
Zoro #
G8758257
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140mm
Drive Size
1/2"
Point Size
6mm

Details

Item
Screwdriver Bit Socket,1/2",Long 6mm
Number of Pieces
1
Measurement Type
Metric
Drive Type
square
Bit Style
Hex Male
Material
Vanadium Special Steel
Finish
Chrome Plated, Manganese-Phosphate
SAE or Metric
Metric
Standards
DIN 3120 - C 12.5; ISO 1174; DIN 7422

Description

Screwdriver Bit Socket,1/2 In.,Long 6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.