Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Bit Socket, 1/2", Long 7mm

  • Mfr # IN 19 LK 7-140

  • Zoro # G8495221


product price: $18.69
/ea

Key Features

Bit Style
Ball Hex
Overall Length
140mm
SAE or Metric
Metric
Finish
Chrome Plated, Gun-Metal
Fastening Tool Tip Size
7mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IN 19 LK 7-140
Zoro #
G8495221
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140mm
Fastening Tool Tip Size
7mm
Drive Size
1/2"
Point Size
7mm

Details

Item
Screwdriver Bit Socket,1/2",Long 7mm
Bit Style
Ball Hex
SAE or Metric
Metric
Finish
Chrome Plated, Gun-Metal
Material
Vanadium Special Steel
Measurement Type
Metric
Standards
DIN 3120 - C 12.5; ISO 1174
Number of Pieces
1
Drive Type
square

Description

Screwdriver Bit Socket,1/2 In.,Long 7mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.