
Screwdriver Bit Socket, 1/2", Long Xzn M14
Mfr # INX 19 L 14-100
Zoro # G8495510
product price: $29.19
/eaKey Features
Bit Style
XZN
Overall Length
100mm
SAE or Metric
SAE
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
INX 19 L 14-100
Zoro #
G8495510
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
100mm
Drive Size
1/2"
Point Size
M14
Details
Item
Screwdriver Bit Socket,1/2",Long Xzn M14
Bit Style
XZN
SAE or Metric
SAE
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Drive Type
square
Number of Pieces
1
Standards
DIN 3120 - C 12.5; ISO 1174; DIN 2324; DIN 2325
Measurement Type
SAE
Description
Screwdriver Bit Socket,1/2 In.,Long Xzn M14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.