Zoro Homepage

Screwdriver Bit Socket, 1/2", Long Xzn M8

  • Mfr # INX 19 L 8-100

  • Zoro # G8495547


product price: $18.99
/ea

Key Features

Bit Style
XZN
Overall Length
100mm
SAE or Metric
SAE
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
INX 19 L 8-100
Zoro #
G8495547
UPC #
04010886615935
Country of Origin
Germany

Dimensions

Overall Length
100mm
Drive Size
1/2"
Point Size
M8

Details

Item
Screwdriver Bit Socket,1/2",Long Xzn M8
Bit Style
XZN
SAE or Metric
SAE
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Measurement Type
SAE
Drive Type
square
Number of Pieces
1
Standards
DIN 3120 - C 12.5; ISO 1174; DIN 2324; DIN 2325

Description

Screwdriver Bit Socket,1/2 In.,Long Xzn M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.