
Screwdriver Bit Socket, 1/2", Torx T30, Number of Pieces: 1
Mfr # ITX 19 B T30
Zoro # G8495571
product price: $21.59
/eaKey Features
Bit Style
Torx(R)
Overall Length
55mm
SAE or Metric
Torx(R)
Finish
Chrome Plated, Gun-Metal
Material
Vanadium Special Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITX 19 B T30
Zoro #
G8495571
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
55mm
Drive Size
1/2"
Point Size
T30
Details
Item
Screwdriver Bit Socket,1/2",Torx T30
Bit Style
Torx(R)
SAE or Metric
Torx(R)
Finish
Chrome Plated, Gun-Metal
Material
Vanadium Special Steel
Number of Pieces
1
Drive Type
square
Standards
DIN 3120 - C 12.5; ISO 1174
Measurement Type
Torx(R)
Description
Screwdriver Bit Socket,1/2 In.,Torx T30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.