
Screwdriver Bit Socket, 1/2", Xzn M10
Mfr # INX 19 10
Zoro # G8495422
product price: $20.29
/eaKey Features
Bit Style
XZN
Overall Length
55mm
SAE or Metric
SAE
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INX 19 10
Zoro #
G8495422
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
55mm
Point Size
M10
Drive Size
1/2"
Details
Item
Screwdriver Bit Socket,1/2",Xzn M10
Bit Style
XZN
SAE or Metric
SAE
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Drive Type
square
Standards
DIN 3120 - C 12.5; ISO 1174; DIN 2324
Number of Pieces
1
Measurement Type
SAE
Description
Screwdriver Bit Socket,1/2 In.,Xzn M10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.