
Screwdriver Bit Socket, 1/4", 5.5 x 1mm
Mfr # IS 20 5,5X1
Zoro # G8496929
product price: $10.19
/eaKey Features
Bit Style
Slotted
Overall Length
28mm
Hex Shank Size
1/4"
SAE or Metric
Metric
Finish
Chrome Plated, Manganese-Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IS 20 5,5X1
Zoro #
G8496929
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
28mm
Hex Shank Size
1/4"
Point Size
5.5mm
Drive Size
1/4"
Details
Item
Screwdriver Bit Socket,1/4",5.5 x 1mm
Bit Style
Slotted
SAE or Metric
Metric
Finish
Chrome Plated, Manganese-Phosphate
Material
Vanadium Special Steel
Measurement Type
Metric
Number of Pieces
1
Drive Type
square
Standards
DIN 3120 - C 6.3; ISO 1174; DIN ISO 2380-1 Form B
Description
Screwdriver Bit Socket,1/4 In.,5.5 x 1mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.