Zoro Homepage

Screwdriver Bit Socket, 1/4", Ball-End 6mm

  • Mfr # IN 20 K 6

  • Zoro # G8496770


product price: $12.79
/ea

Key Features

Bit Style
Ball Hex
Overall Length
30.5mm
Hex Shank Size
1/4"
SAE or Metric
Metric
Finish
Chrome Plated, Manganese-Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN 20 K 6
Zoro #
G8496770
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
30.5mm
Hex Shank Size
1/4"
Fastening Tool Tip Size
6mm
Drive Size
1/4"
Point Size
6mm

Details

Item
Screwdriver Bit Socket,1/4",Ball-End 6mm
Bit Style
Ball Hex
SAE or Metric
Metric
Finish
Chrome Plated, Manganese-Phosphate
Number of Pieces
1
Standards
DIN 3120 - C 6.3; ISO 1174
Measurement Type
Metric
Drive Type
square

Description

Screwdriver Bit Socket,1/4 In.,Ball-End 6mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.