
Screwdriver Bit Socket, 1/4", Hex 8mm
Mfr # IN 20 8
Zoro # G8759751
product price: $10.19
/eaKey Features
Overall Length
28mm
Number of Pieces
1
Measurement Type
Metric
Drive Size
1/4"
Drive Type
square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IN 20 8
Zoro #
G8759751
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
28mm
Drive Size
1/4"
Point Size
8mm
Details
Item
Screwdriver Bit Socket,1/4",Hex 8mm
Number of Pieces
1
Measurement Type
Metric
Drive Type
square
Bit Style
Hex Male
Material
Vanadium Special Steel
Finish
Chrome Plated, Manganese-Phosphate
SAE or Metric
Metric
Description
Screwdriver Bit Socket,1/4 In.,Hex 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.