Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Bit Socket, 1/4", Pz 1

  • Mfr # IKS 20 PZD 1

  • Zoro # G8759368


product price: $12.15
/ea

Key Features

Overall Length
28mm
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IKS 20 PZD 1
Zoro #
G8759368
UPC #
04010886618714
Country of Origin
Germany

Dimensions

Overall Length
28mm
Drive Size
1/4"
Point Size
#1

Details

Item
Screwdriver Bit Socket,1/4",Pz 1
Number of Pieces
1
Measurement Type
SAE
Drive Type
square
Bit Style
Pozi
Material
Vanadium Special Steel
Finish
Chrome Plated, Manganese-Phosphate
SAE or Metric
SAE
Standards
DIN 3120 - C 6.3; ISO 1174; DIN ISO 8764-1 Pz

Description

Screwdriver Bit Socket,1/4 In.,Pz 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.