
Screwdriver Bit Socket, 1/4", Pz 3
Mfr # IKS 20 PZD 3
Zoro # G8759453
product price: $11.49
/eaKey Features
Overall Length
28mm
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4"
Drive Type
square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IKS 20 PZD 3
Zoro #
G8759453
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
28mm
Drive Size
1/4"
Point Size
#3
Details
Item
Screwdriver Bit Socket,1/4",Pz 3
Number of Pieces
1
Measurement Type
SAE
Drive Type
square
Bit Style
Pozi
Material
Vanadium Special Steel
Finish
Chrome Plated, Manganese-Phosphate
SAE or Metric
SAE
Standards
DIN 3120 - C 6.3; ISO 1174; DIN ISO 8764-1 Pz
Description
Screwdriver Bit Socket,1/4 In.,Pz 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.