
Screwdriver Bit Socket, 1/4", Torx T25, Finish: Chrome Plated, Gun-Metal
Mfr # ITX 20 T25
Zoro # G8759803
product price: $11.19
/eaKey Features
Overall Length
30.5mm
Number of Pieces
1
Measurement Type
Torx(R)
Drive Size
1/4"
Drive Type
square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITX 20 T25
Zoro #
G8759803
UPC #
04010886619100
Country of Origin
Germany
Dimensions
Overall Length
30.5mm
Drive Size
1/4"
Point Size
T25
Details
Item
Screwdriver Bit Socket,1/4",Torx T25
Number of Pieces
1
Measurement Type
Torx(R)
Drive Type
square
Bit Style
Torx(R)
Material
Vanadium Special Steel
Finish
Chrome Plated, Gun-Metal
Standards
DIN 3120 - C 6.3; ISO 1174
SAE or Metric
Torx(R)
Description
Screwdriver Bit Socket,1/4 In.,Torx T25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.