
Screwdriver Bit Socket, 1/4", Torx T27, Number of Pieces: 1
Mfr # ITX 20 K T27
Zoro # G8496962
product price: $18.79
/eaKey Features
Bit Style
Ball Torx
Overall Length
30.5mm
Hex Shank Size
1/4"
SAE or Metric
Torx(R)
Finish
Chrome Plated, Gun-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ITX 20 K T27
Zoro #
G8496962
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
30.5mm
Hex Shank Size
1/4"
Fastening Tool Tip Size
T27
Point Size
T27
Drive Size
1/4"
Details
Item
Screwdriver Bit Socket,1/4",Torx T27
Bit Style
Ball Torx
SAE or Metric
Torx(R)
Finish
Chrome Plated, Gun-Metal
Material
Vanadium Special Steel
Drive Type
square
Number of Pieces
1
Standards
DIN 3120 - C 6.3; ISO 1174
Measurement Type
Torx(R)
Description
Screwdriver Bit Socket,1/4 In.,Torx T27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.