Zoro Homepage

Screwdriver Bit Socket, 3/8", Long 10mm, Overall Length: 132mm

  • Mfr # IN 30 LK 10

  • Zoro # G8761020


product price: $19.19
/ea

Key Features

Overall Length
132mm
Number of Pieces
1
Measurement Type
Metric
Drive Size
3/8"
Drive Type
square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN 30 LK 10
Zoro #
G8761020
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
132mm
Drive Size
3/8"
Point Size
10mm

Details

Item
Screwdriver Bit Socket,3/8",Long 10mm
Number of Pieces
1
Measurement Type
Metric
Drive Type
square
Bit Style
Ball Hex
Material
Vanadium Special Steel
Finish
Chrome Plated, Gun-Metal
SAE or Metric
Metric
Standards
DIN 3120 - C 10; ISO 1174

Description

Screwdriver Bit Socket,3/8 In.,Long 10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.