
Screwdriver Bit Socket, 3/8", Long 8mm, Overall Length: 132mm
Mfr # IN 30 LK 8
Zoro # G8761048
product price: $15.79
/eaKey Features
Overall Length
132mm
Number of Pieces
1
Measurement Type
Metric
Drive Size
3/8"
Drive Type
square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IN 30 LK 8
Zoro #
G8761048
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
132mm
Drive Size
3/8"
Point Size
8mm
Details
Item
Screwdriver Bit Socket,3/8",Long 8mm
Number of Pieces
1
Measurement Type
Metric
Drive Type
square
Bit Style
Ball Hex
Material
Vanadium Special Steel
Finish
Chrome Plated, Gun-Metal
SAE or Metric
Metric
Standards
DIN 3120 - C 10; ISO 1174
Description
Screwdriver Bit Socket,3/8 In.,Long 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.