Screwdriver Bit Socket, 3/8", Torx T25, Material: Vanadium Special Steel
Mfr # 6246830
Zoro # G8761370
product price: $18.15
/eaKey Features
Overall Length
49mm
Number of Pieces
1
Measurement Type
Torx(R)
Drive Size
3/8"
Drive Type
square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6246830
Zoro #
G8761370
UPC #
04010886815359
Country of Origin
Germany
Dimensions
Overall Length
49mm
Drive Size
3/8"
Point Size
T25
Details
Item
Screwdriver Bit Socket,3/8",Torx T25
Number of Pieces
1
Measurement Type
Torx(R)
Drive Type
square
Bit Style
Torx(R)
Material
Vanadium Special Steel
Finish
Chrome Plated, Gun-Metal
Standards
DIN 3120 - C 10; ISO 1174
SAE or Metric
Torx(R)
Description
Screwdriver Bit Socket,3/8 In.,Torx T25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.