
Screwdriver Bit Socket Set, 1/2", 5-17mm, Number of Pieces: 9
Mfr # IN 19 PM
Zoro # G8495282
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Bit Style
Hex Male
SAE or Metric
Metric
Measurement Type
Metric
Point Size
5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm
Drive Type
square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IN 19 PM
Zoro #
G8495282
UPC #
-
Country of Origin
Germany
Dimensions
Point Size
5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm
Drive Size
1/2"
Details
Item
Screwdriver Bit Socket Set,1/2",5-17mm
Bit Style
Hex Male
SAE or Metric
Metric
Measurement Type
Metric
Drive Type
square
Includes
(9) 1/2" Drive Hex Bit Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm, 17mm
Number of Pieces
9
Description
Screwdriver Bit Socket Set,1/2 In.,5-17mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.