
Screwdriver Bit Socket Set, 1/2", Drive Type: square
Mfr # 1500 ES-ITX 19 LKP
Zoro # G8499817
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
19
Measurement Type
Torx(R)
Drive Size
1/2"
Drive Type
square
Bit Style
Torx(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1500 ES-ITX 19 LKP
Zoro #
G8499817
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Point Size
T20, T25, T27, T30, T40, T45, T50, T55, T60
Details
Item
Screwdriver Bit Socket Set,1/2"
Number of Pieces
19
Measurement Type
Torx(R)
Drive Type
square
Bit Style
Torx(R)
SAE or Metric
Torx(R)
Includes
(9) 1/2" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50, T55, T60; (9) 1/2" Drive Torx Bit Sockets 100mm Length: T20, T25, T27, T30, T40, T45, T50, T55, T60; (1) TX gauge No. 708
Description
Screwdriver Bit Socket Set,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.