
Screwdriver Bit Socket Set, 1/2", Number of Pieces: 11
Mfr # 1500 CT1-INX 19 LK
Zoro # G8499318
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
11
Measurement Type
SAE
Drive Size
1/2"
Includes
(6) 1/2" Drive Bit Socket: 8mm, 10mm, 14mm, 16mm, 18mm; (5) 1/2" Drive Bit Socket 100mm Long: 6mm, 8mm, 10mm, 12mm, 14mm
SAE or Metric
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1500 CT1-INX 19 LK
Zoro #
G8499318
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Details
Item
Screwdriver Bit Socket Set,1/2"
Number of Pieces
11
Measurement Type
SAE
Includes
(6) 1/2" Drive Bit Socket: 8mm, 10mm, 14mm, 16mm, 18mm; (5) 1/2" Drive Bit Socket 100mm Long: 6mm, 8mm, 10mm, 12mm, 14mm
SAE or Metric
SAE
Description
Screwdriver Bit Socket Set,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.