
Screwdriver Bit Socket Set, 3/8", 10 pcs.
Mfr # IN 30 LKM
Zoro # G8761063
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
10
Measurement Type
Metric
Drive Size
3/8"
Drive Type
square
Bit Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IN 30 LKM
Zoro #
G8761063
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/8"
Point Size
4mm, 5mm, 6mm, 8mm, 10mm
Details
Item
Screwdriver Bit Socket Set,3/8",10 pcs.
Number of Pieces
10
Measurement Type
Metric
Drive Type
square
Bit Style
Hex
SAE or Metric
Metric
Includes
(5) 3/8" Drive Hex Bit Sockets: 4mm, 5mm, 6mm, 8mm, 10mm; (5) 3/8" Drive Hex Bit Long Sockets: 4mm, 5mm, 6mm, 8mm, 10mm
Description
Screwdriver Bit Socket Set,3/8 In.,10 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.