Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Bit Socket Set, 3/8", Bit Style: Phillips, Pozi, Hex, Slotted, Torx

  • Mfr # 1500 ES-ITX 30

  • Zoro # G8769271


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
39
Measurement Type
SAE, Metric, Torx(R)
Drive Size
3/8"
Drive Type
square
Bit Style
Phillips, Pozi, Hex, Slotted, Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500 ES-ITX 30
Zoro #
G8769271
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
3/8"
Point Size
#1, #2, #3, 4mm, 5mm, 5.5mm, 6mm, 6.5mm, 7mm, 8mm, 10mm, T20, T25, T27, T30, T40, T45, T50

Details

Item
Screwdriver Bit Socket Set,3/8"
Number of Pieces
39
Measurement Type
SAE, Metric, Torx(R)
Drive Type
square
Bit Style
Phillips, Pozi, Hex, Slotted, Torx
SAE or Metric
SAE, Metric, Torx(R)
Includes
(3) 3/8" Drive Phillips Bit Sockets: #1, #2, #3; (3) 3/8" Drive Pozi Bit Sockets: #1, #2, #3; (6) 3/8" Drive Hex Bit Long Sockets: 4mm, 5mm, 6mm, 7mm, 8mm, 10mm; (5) 3/8" Drive Slotted Bit Sockets: 5.5mm, 6.5mm, 8mm, 10mm, 12mm; (7) 3/8" Drive Torx Bit Sockets: T20, T25, T27, T30, T40, T45, T50; (7) 3/8" Drive Torx Bit Long Sockets: T20, T25, T27, T30, T40, T45, T50; (8) 3/8" Drive Torx Bit Sockets: E5, E6, E7, E8, E10, E11, E12, E14

Description

Screwdriver Bit Socket Set,3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.