Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, Slotted, 5.5 mm, 1 X 100 mm

  • Mfr # R38105519

  • Zoro # G415866472


product price: $7.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R38105519
Zoro #
G415866472
UPC #
04060833012287
Country of Origin
Taiwan, Province of China

Details

Item
Screwdriver,Slotted,5.5 mm,1 X 100 mm

Description

Screwdriver,Slotted,5.5 mm,1 X 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.