Shop GEDORE
See all product information
Create Account
Set of Hose Clamp Pliers, 3 Pcs
- Mfr # R15151000
- Zoro # G816584449
product price:Â
$
95.39
/ea
Key Features
Length
140 mm
Standards
Reach Compliant
Overall Width
350 mm
Insulated
No
Number of Pieces
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R15151000
- Zoro #
- G816584449
- UPC #
- 04060833015394
- Country of Origin
- Taiwan, Province of China
- Item
- Set of Hose Clamp Pliers,3 Pcs
- Standards
- Reach Compliant
- Insulated
- No
- Number of Pieces
- 3
Dimensions
- Length
- 140 mm
- Overall Width
- 350 mm
Description
Set of Hose Clamp Pliers,3 Pcs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.