Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set Of Open Flare Nut Wrenches, SAE or Metric: Metric

  • Mfr # 1500 ES-400

  • Zoro # G8769308


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Includes
Open Flare Nut Spanner Set: (1) 8mm x 10mm, (1) 10mm x 11mm, (1) 12mm x 14mm, (1) 13mm x 15mm, (1) 17mm x 19mm
Measurement Type
Metric
Wrench Style
Open Flare Nut
Head Size
8mm x 10mm, 10mm x 11mm, 12mm x 14mm, 13mm x 15mm, 17mm x 19mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500 ES-400
Zoro #
G8769308
UPC #
-
Country of Origin
Germany

Dimensions

Head Size
8mm x 10mm, 10mm x 11mm, 12mm x 14mm, 13mm x 15mm, 17mm x 19mm

Details

Item
Set Of Open Flare Nut Wrenches
Number of Pieces
5
Includes
Open Flare Nut Spanner Set: (1) 8mm x 10mm, (1) 10mm x 11mm, (1) 12mm x 14mm, (1) 13mm x 15mm, (1) 17mm x 19mm
Measurement Type
Metric
Wrench Style
Open Flare Nut

Description

Set Of Open Flare Nut Wrenches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.