Set of Strinking Tools, in 6 Pcs Cassette
- Mfr # R90000006
- Zoro # G516585159
product price:Â
$
65.69
/ea
Key Features
Storage
Metal Hinged Cassette
Width
110 mm
Overall Length
170 mm
Length
115 mm
Overall Width
175 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R90000006
- Zoro #
- G516585159
- UPC #
- 04060833008266
- Country of Origin
- Taiwan, Province of China
- Item
- Set of Strinking Tools,in 6 Pcs Cassette
- Storage
- Metal Hinged Cassette
- Material
- Chrome-Vanadium Steel
- Version
- Striking Ends Tempered
- Standards
- Reach Compliant
- Number of Pieces
- 6
- Insulated
- No
Dimensions
- Width
- 110 mm
- Overall Length
- 170 mm
- Length
- 115 mm
- Overall Width
- 175 mm
- Overall Height
- 30 mm
Description
Set of Strinking Tools,in 6 Pcs Cassette
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.