Zoro Homepage

Side Cutter Carbide, 5"

  • Mfr # 8306-9

  • Zoro # G9064417


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Overall Length
125mm
Features
Tungsten-Carbide Cutting Edges for an Extremely Long Service Life; Hardness 84-86 HRA; Cutting Values: Piano Wire: 0.3 mm, Hard Steel: 0.5 mm, Nickel Wire: 0.6 mm; Especially for Cutting SMD Components
ESD Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8306-9
Zoro #
G9064417
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
125mm

Details

Item
Side Cutter Carbide,5"
Features
Tungsten-Carbide Cutting Edges for an Extremely Long Service Life; Hardness 84-86 HRA; Cutting Values: Piano Wire: 0.3 mm, Hard Steel: 0.5 mm, Nickel Wire: 0.6 mm; Especially for Cutting SMD Components
ESD Safe
Yes

Description

Side Cutter Carbide,5 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.