
Slid"g T Bar, 1", 700mm
Mfr # 2187
Zoro # G8501521
product price: $137.99
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Number of Points
4
For Use With
Hand Operated Sockets
Output Drive Size
1"
Output Drive Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2187
Zoro #
G8501521
UPC #
-
Country of Origin
Germany
Dimensions
Output Drive Size
1"
Details
Item
Sliding T Bar
SAE or Metric
SAE
Number of Points
4
For Use With
Hand Operated Sockets
Output Drive Type
Square
Description
Sliding T Bar,1",700mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.