Zoro Homepage

Slid"g T Bar, 1/2", 292mm

  • Mfr # 1987

  • Zoro # G8769658


product price: $22.89
/ea

Key Features

SAE or Metric
SAE
Number of Points
4
For Use With
Hand Operated Sockets
Output Drive Size
1/2"
Output Drive Type
Male Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1987
Zoro #
G8769658
UPC #
-
Country of Origin
Germany

Dimensions

Output Drive Size
1/2"

Details

Item
Sliding T Bar
SAE or Metric
SAE
Number of Points
4
For Use With
Hand Operated Sockets
Output Drive Type
Male Square

Description

If you are looking for a durable, high-quality sliding t bar, the Gedore 1987 Sliding T Bar is an excellent choice. Made of special heat treated, drop-forged and oil-hardened chromium vanadium electric shock resisting tool steels. This 4-point socket has an output drive size of 1/2". The Gedore 1987 Sliding T Bar is a versatile tool that will meet your needs in any situation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.