Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slid"g T Bar, Release, 1/2"

  • Mfr # 1987 A

  • Zoro # G8500130


product price: $32.39
/ea

Key Features

SAE or Metric
SAE
Number of Points
4
Output Drive Type
Male Square
Output Drive Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1987 A
Zoro #
G8500130
UPC #
-
Country of Origin
Germany

Dimensions

Output Drive Size
1/2"

Details

Item
Sliding T Bar
SAE or Metric
SAE
Number of Points
4
Output Drive Type
Male Square

Description

Sliding T Bar,Release,1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.