Slid"g T Bar, Release 3/8"
Mfr # 6236520
Zoro # G8501558
product price: $26.29
/eaKey Features
SAE or Metric
SAE
Number of Points
4
Output Drive Size
3/8"
Output Drive Type
Male Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6236520
Zoro #
G8501558
UPC #
04010886859452
Country of Origin
Germany
Dimensions
Output Drive Size
3/8"
Details
Item
Sliding T Bar
SAE or Metric
SAE
Number of Points
4
Output Drive Type
Male Square
Description
Sliding T Bar,Release 3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.