Socket 3/4 in 36 mm
- Mfr # R71003611
- Zoro # G315866602
product price:Â
$
26.49
/ea
Key Features
Overall Width
50 mm
Drive Size
3/4 in
Standards
Reach Compliant, DIN 3124, ISO 2725-1, DIN 3120 – D 20, ISO 1174
Safety
Locking Pin
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R71003611
- Zoro #
- G315866602
- UPC #
- 04060833005012
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 50 mm
- Drive Size
- 3/4 in
- Working Length
- 58 mm
- Length
- 59 mm
- Insert Dia. 1
- 50 mm
- Overall Height
- 50 mm
- Insert Dia. 2
- 45 mm
- Width Across Flats
- 36 mm
- Width
- 130 mm
- Overall Length
- 58 mm
Details
- Item
- Socket 3/4 in 36 mm
- Standards
- Reach Compliant, DIN 3124, ISO 2725-1, DIN 3120 – D 20, ISO 1174
- Safety
- Locking Pin
- Number of Pieces
- 1
- Finish
- Matt Chrome-Plated (input Side), Bright Polished (output Side)
- Insulated
- No
- Material
- Chrome-Vanadium Steel
Description
Socket 3/4 in 36 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.