
Socket Key Set, Torx(R), 7 pcs
Mfr # H 43 KTX-07
Zoro # G8765537
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
7
Includes
(8) Set Includes: T9, T10, T15, T20, T25, T27, T30, T40
Finish
Gun Metal
Measurement Type
Torx(R)
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H 43 KTX-07
Zoro #
G8765537
UPC #
-
Country of Origin
Germany
Details
Item
Socket Key Set
Number of Pieces
7
Includes
(8) Set Includes: T9, T10, T15, T20, T25, T27, T30, T40
Finish
Gun Metal
Measurement Type
Torx(R)
Material
Chrome Vanadium Steel
SAE or Metric
SAE
Description
Cranked Socket Set,7 pcs.,Torx T10-T40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.