Shop GEDORE
See all product information
Create Account
Cranked Socket Set, 8 pcs., Torx T9-T40
Mfr # H 43 TX-88
Zoro # G8765622
product price:Â
$
85.19
/ea
Key Features
Number of Pieces
8
Includes
(8) Set Includes: T9, T10, T15, T20, T25, T27, T30, T40
Finish
Gun Metal
Measurement Type
Torx(R)
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H 43 TX-88
- Zoro #
- G8765622
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Socket Key Set
- Number of Pieces
- 8
- Includes
- (8) Set Includes: T9, T10, T15, T20, T25, T27, T30, T40
- Finish
- Gun Metal
- Measurement Type
- Torx(R)
- SAE or Metric
- SAE
- Material
- Chrome Vanadium Steel
Description
Cranked Socket Set,8 pcs.,Torx T9-T40