Shop NEIKO
See all product information
Create Account
1/4 Inch-Drive Ratchet and Small Socket Set, 58-Piece, Chrome Vanadium Steel, Multi-color
- Mfr # 02514A
- Zoro # G122982939
product price:
$
72.99
/ea
Key Features
Length
15.98 in
Depth
3.03 in
Width
12.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02514A
- Zoro #
- G122982939
- UPC #
- 816914024199
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 15.98 in
- Depth
- 3.03 in
- Width
- 12.87 in
Description
NEIKO introduces our 1/4-Inch-Drive Ratchet and Socket Set to meet all your socket needs! This 58-piece all-in-one kit includes both metric and SAE shallow and deep socket sizes. Each piece in this ratchet wrench and socket set is made from chrome vanadium steel to last through years of use and has a chrome-plated finish for a professional look that’s easy to clean. A 6-point socket design allows each socket to fit hex-shaped fastener heads securely and prevents round off to keep your nuts and bolts in great shape. The sockets are also color coded to make it easier to choose the one you need. This standard and metric socket set also includes a 7” 1/4-inch ratchet, an L-shaped extension, a universal joint, 3-inch, 6-inch and 8-inch extension bars, 0.25 in spinner handle (screwdriver handle), 0.25 in drive bit adapter, and carrying case. This set includes the following metric shallow and deep sizes: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14, and 15 mm. It also includes the following SAE shallow and deep sizes: 5/32”, 3/16”, 7/32”, 0.25 in, 9/32”, 5/16 in, 11/32 in, 0.375 in, 7/16 in, 0.5 in, and 9/16 in. Whether you need a brand-new automotive tool set or just some new socket accessories, NEIKO has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.