
Socket Set, 1/2", 13 pcs., Hex 10-24mm
Mfr # 19 KMU-20
Zoro # G8757852
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
13
Includes
(12) Ratchet 1993 U-20 Missions 19: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm; Accessories 1/2"; Extension 1990-5
SAE or Metric
Metric
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19 KMU-20
Zoro #
G8757852
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
1/2"
Details
Item
Socket Set
Number of Pieces
13
Includes
(12) Ratchet 1993 U-20 Missions 19: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm, 24mm; Accessories 1/2"; Extension 1990-5
SAE or Metric
Metric
Measurement Type
Metric
Material
Vanadium Steel
Description
Socket Set,1/2",13 pcs.,Hex 10-24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.