Zoro Homepage

Socket Set, 1/2", 13 pcs., UD, 10-24mm

  • Mfr # D 19 KMU-20

  • Zoro # G8494829


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
13
Includes
(10) Ratchet 1993 U-20 Missions: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 19 KMU-20
Zoro #
G8494829
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
13
Includes
(10) Ratchet 1993 U-20 Missions: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 22mm
Measurement Type
Metric
SAE or Metric
Metric
Material
Vanadium Steel

Description

Socket Set,1/2",13 pcs.,UD,10-24mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.