Zoro Homepage

Socket Set, 1/2", 27 pcs., UD, 10-30mm

  • Mfr # D 19 IMU-10

  • Zoro # G8758467


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
27
Includes
(11) Ratchet 1993 U-10 T Missions D 19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm, 24mm, 27mm, 30mm; (7) IN 19: 5mm, 6mm, 7mm, 8mm, 10mm, 12mm, 14mm; IS 19 8mm 10mm; ICS 19: 2mm, 3mm
Material
Vanadium Steel
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D 19 IMU-10
Zoro #
G8758467
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
27
Includes
(11) Ratchet 1993 U-10 T Missions D 19: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm, 22mm, 24mm, 27mm, 30mm; (7) IN 19: 5mm, 6mm, 7mm, 8mm, 10mm, 12mm, 14mm; IS 19 8mm 10mm; ICS 19: 2mm, 3mm
Material
Vanadium Steel
Measurement Type
Metric
SAE or Metric
Metric

Description

Socket Set,1/2",27 pcs.,UD,10-30mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.