Zoro Homepage

Socket Set, 1/2", UD Profile

  • Mfr # 1500 CT1-D 19

  • Zoro # G8499281


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
26
Includes
(19) 1/2" Drive Socket wrench insert: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (7) Screw Driver Bit Socket 1/2" No. IN 19, SW: 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500 CT1-D 19
Zoro #
G8499281
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/2"

Details

Item
Socket Set
Number of Pieces
26
Includes
(19) 1/2" Drive Socket wrench insert: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 23mm, 24mm, 26mm, 27mm, 28mm, 30mm, 32mm; (7) Screw Driver Bit Socket 1/2" No. IN 19, SW: 6mm, 7mm, 8mm, 9mm, 10mm, 12mm, 14mm
SAE or Metric
Metric
Measurement Type
Metric

Description

Socket Set,1/2",UD Profile

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.