Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket Set, 1/4" In 1/2 L-BOXX 136

  • Mfr # 1100 CT1-20

  • Zoro # G8498633


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
Number of Pieces
16
Includes
(11) 1/4" Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; 1/4" Reversible Ratchet; Extension; 97mm, 1/4" Bit Holder No. 699, Hex Bit Adapter No. 620, 1/4" Hex X 1/4" Square; 1/4" Multi-Handle; (5) 1/4" Screwdriver Bit Slotted No.680, 4mm, 4.5mm, 5.5mm, 6.5mm, 8mm; (6) 1/4" Screwdriver Bit Hex No. 685, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (4) 1/4" Drive Screw Driver Bit Cross-Slotted No.690 Phillips: #1, #2, #3; 1/4" Drive Screw Driver Bit Cross-Slotted Pozi Drive: #1, #2, #3; 1/4" Screwdriver Bit Torx(R): T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
SAE or Metric
Metric
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100 CT1-20
Zoro #
G8498633
UPC #
-
Country of Origin
Germany

Dimensions

Drive Size
1/4"

Details

Item
Socket Set
Number of Pieces
16
Includes
(11) 1/4" Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; 1/4" Reversible Ratchet; Extension; 97mm, 1/4" Bit Holder No. 699, Hex Bit Adapter No. 620, 1/4" Hex X 1/4" Square; 1/4" Multi-Handle; (5) 1/4" Screwdriver Bit Slotted No.680, 4mm, 4.5mm, 5.5mm, 6.5mm, 8mm; (6) 1/4" Screwdriver Bit Hex No. 685, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm; (4) 1/4" Drive Screw Driver Bit Cross-Slotted No.690 Phillips: #1, #2, #3; 1/4" Drive Screw Driver Bit Cross-Slotted Pozi Drive: #1, #2, #3; 1/4" Screwdriver Bit Torx(R): T6, T7, T8, T9, T10, T15, T20, T25, T27, T30, T40
SAE or Metric
Metric
Measurement Type
Metric

Description

Socket Set,1/4" In 1/2 L-BOXX 136

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.