
Socket Set, 3/4", 14 pcs., UD 15/16-2"
Mfr # D 32 EAU-2
Zoro # G8762813
product price: $717.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Number of Pieces
14
Includes
(10) Ratchet 3293 U-2 Missions D 32: 15/16", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-1/2", 1-5/8", 1-7/8", 2"
Material
Vanadium Steel
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D 32 EAU-2
Zoro #
G8762813
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4"
Details
Item
Socket Set
Number of Pieces
14
Includes
(10) Ratchet 3293 U-2 Missions D 32: 15/16", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-1/2", 1-5/8", 1-7/8", 2"
Material
Vanadium Steel
Measurement Type
SAE
SAE or Metric
SAE
Description
Socket Set,3/4",14 pcs.,UD 15/16-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.