
Socket Set, 3/4", 16 pcs., 22-60mm
Mfr # D 32 FMU-2
Zoro # G8762737
product price: $818.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Number of Pieces
16
Includes
Ratchet 3293 U-2 Missions D 32: 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mm, 55mm, 60mm; Accessories Cross Handle; Sliding Piece; Extension
Measurement Type
Metric
Material
Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D 32 FMU-2
Zoro #
G8762737
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4"
Details
Item
Socket Set
Number of Pieces
16
Includes
Ratchet 3293 U-2 Missions D 32: 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 38mm, 41mm, 46mm, 50mm, 55mm, 60mm; Accessories Cross Handle; Sliding Piece; Extension
Measurement Type
Metric
Material
Vanadium Steel
SAE or Metric
Metric
Description
Socket Set,3/4",16 pcs.,22-60mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.