
Socket Set, 3/4"mm + Af
Mfr # D 32 EMAU-2
Zoro # G8762743
product price: $1,065.99
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Number of Pieces
21
Includes
(9) Ratchet 3293 U-2 Missions D 32: 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 41mm, 46mm, 50mm; (12) D 32: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-1/2", 1-11/16", 1-7/8", 2"
SAE or Metric
SAE
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D 32 EMAU-2
Zoro #
G8762743
UPC #
-
Country of Origin
Germany
Dimensions
Drive Size
3/4"
Details
Item
Socket Set
Number of Pieces
21
Includes
(9) Ratchet 3293 U-2 Missions D 32: 22mm, 24mm, 27mm, 30mm, 32mm, 36mm, 41mm, 46mm, 50mm; (12) D 32: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", 1-5/16", 1-3/8", 1-1/2", 1-11/16", 1-7/8", 2"
SAE or Metric
SAE
Measurement Type
SAE
Material
Vanadium Steel
Description
Socket Set,3/4"mm + Af
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.