Zoro Homepage

Socket Set, Metric, 6 pcs

  • Mfr # 1500 CT1-2133

  • Zoro # G8768888


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
6
Includes
(6) Socket Set: 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500 CT1-2133
Zoro #
G8768888
UPC #
-
Country of Origin
Slovenia

Details

Item
Socket Set
Number of Pieces
6
Includes
(6) Socket Set: 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Measurement Type
Metric
SAE or Metric
Metric

Description

Socket,Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.