Zoro Homepage

Socket Set, Torx(R), 8 pcs

  • Mfr # SCL 43 TX-80

  • Zoro # G8765683


product price: $46.99
/ea

Key Features

Number of Pieces
8
Includes
(8) Set Includes: T9, T10, T15, T20, T25, T27, T30, T40
Finish
Zinc Plated
Measurement Type
Torx(R)
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL 43 TX-80
Zoro #
G8765683
UPC #
04010886634646
Country of Origin
Austria

Details

Item
Socket Set
Number of Pieces
8
Includes
(8) Set Includes: T9, T10, T15, T20, T25, T27, T30, T40
Finish
Zinc Plated
Measurement Type
Torx(R)
SAE or Metric
SAE
Material
Vanadium Steel

Description

Cranked Socket Set,8 pcs.,Torx T9-T40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.