Zoro Homepage

Spanner Wrench, 110 to 115mm Capacity

  • Mfr # 40 Z 110-115

  • Zoro # G7747157


product price: $48.29
/ea

Key Features

Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Application
Servicing Collars and Lock Nut Rings
Pin Dia.
8 mm
Overall Length
13 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40 Z 110-115
Zoro #
G7747157
UPC #
-
Country of Origin
Germany

Dimensions

Pin Dia.
8 mm
Overall Length
13 1/4 in
Pin Length
5/16 in
Hook Depth
1/8 in
Hook Thickness
3/8 in
Pin Diameter
5/16 in

Description

Fixed Spanner Wrench, Side, Alloy Steel, Manganese Phosphate, Pin Diameter 5/16 in, Hook Thickness 3/8 in, Hook Depth 1/8 in, Pin Length 5/16 in, Not Adjustable, Pin Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.