Spanner Wrench, 205 to 220mm Capacity

  • Mfr # 40 Z 205-220

  • Zoro # G7747297


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Application
Servicing Collars and Lock Nut Rings
Pin Length
5/16 in
Pin Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40 Z 205-220
Zoro #
G7747297
UPC #
-
Country of Origin
Germany

Dimensions

Pin Length
5/16 in
Pin Dia.
10 mm
Overall Length
18 1/4 in
Hook Thickness
1/2 in
Hook Depth
1/8 in
Pin Diameter
25/64 in

Details

Item
Fixed Spanner Wrench
Finish
Manganese Phosphate
Wrench Material
Chrome Vanadium Steel
Capacity
205 mm to 220 mm
Application
Servicing Collars and Lock Nut Rings
Standards
DIN 1810
Handle Color
Gray
Handle Type
One Piece
Maximum Jaw Capacity
8 21/32 in
Pin Shape
Round
Insulated
No
Material
Alloy Steel
Measurement Type
Metric
Non-Magnetic
No
Weight
3.09 lb
Nonsparking
No
Side or Face Opening
Side
Corrosion Resistant
No
Tether Style
Tether Capable
Adjustable
Not Adjustable

Description

Fixed Spanner Wrench, Side, Alloy Steel, Manganese Phosphate, Pin Diameter 25/64 in, Hook Thickness 1/2 in, Hook Depth 1/8 in, Pin Length 5/16 in, Not Adjustable, Pin Shape Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.