Shop GEDORE
See all product information
Create Account
Spare Chain
- Mfr # 1446959
- Zoro # G416520861
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Length
315 mm
Cable Length
380 mm
Standards
REACH Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1446959
- Zoro #
- G416520861
- UPC #
- 00616050809311
- Country of Origin
- Spain
- Item
- Spare Chain
- Standards
- REACH Compliant
Dimensions
- Length
- 315 mm
- Cable Length
- 380 mm
Description
Spare Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.